TFX1118; Tonneau Cover; Non-Lockable; Black Vinyl With Aluminum Rails
- Mfr # TFX1118
- Zoro # G306115696
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Finish
Matte
Installation Type
Clamp-On
Profile
Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFX1118
- Zoro #
- G306115696
- UPC #
- 880268176361
- Country of Origin
- United States
Details
- Color
- Black
- Material
- Vinyl
- Finish
- Matte
- Installation Type
- Clamp-On
- Profile
- Low Profile
- Type
- Soft Folding
- Number of Folds
- 2
- Number of Panels
- 3
- Bed Side Rail Mount
- Top Of Rail Mount
- Locking Type
- Tailgate Handle Lock
Description
TrailFX TFX1118- TrailFX Soft Folding Tonneaus offer a lightweight yet durable solution to fulfill your transporting needs. This weather tight tonneau offers instant access to your truck bed. If you're transporting or storing cargo in your bed these affordable covers install easily and keep your cargo safe and secure.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Fold-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: On Rail; Surface Type: Smooth; Panel Quantity: 3; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Non-Lockable; Low Profile: No; Material: Vinyl; Number Of Folds: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Soft Folding; With Lights: No; Features: High quality vinyl skin with aluminum frame provides lasting and durable bed protection; All weather seals keep your truck bed and cargo protected; Mounts easily to bed rails using c clamps no drilling or tools required; Woven straps with male/female snap connectors hold tonneau cover 2/3 open; Lockable using tailgate handle; No Assembly Required - No Tools Or Damage To Bed; Quick And Easy To Use - Just Fold And Go; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.