Condenser Fan Motor, 1 1/2 hp
Mfr # MOT12628
Zoro # G2492065
product price: $1,150.99
/ea
Free Shipping & Returns
Key Features
Voltage
460V AC
Motor Service Factor
1.15
Overall Length
14 1/16 in
Motor Design
3-Phase
Motor Bearings
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOT12628
Zoro #
G2492065
UPC #
-
Country of Origin
China
Dimensions
Overall Length
14 1/16 in
Shaft Dia.
5/8 in
Details
Item
Motor, 1.5 HP, 380-415/460V
Voltage
460V AC
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Bearings
Ball
Phase
Three
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Air-Over
Voltage Compatibility
460V AC
Motor Shaft Rotation
CW
Full Load Amps
2.4 A
HP
1 1/2 hp
Service Factor @ 50Hz
1.15
Conduit Box Position
F1
Motor Mounting Position
Vertical Shaft Up
Full Load Amps @ 50Hz
2.4 A
Max. Ambient Temp.
140 Degrees F
Voltage @ 50Hz
460
HP @ 50Hz
1 1/2 hp
Description
Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, Voltage 460V AC, Full Load Amps 2.7 A, 56Y Frame, Motor Service Factor 1.15, Ins. Class F, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Vertical Shaft Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.