Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 3 hp

  • Mfr # MOT12034

  • Zoro # G2492080


product price: $2,247.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Ins. Class
B
Motor Design
3-Phase
Phase
Three
Full Load Amps
9.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT12034
Zoro #
G2492080
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 13/16 in
Shaft Dia.
7/8 in

Details

Item
Motor, 3 HP, 208-230/460V, 1725 rpm
Voltage
208-230/460V AC
Ins. Class
B
Motor Design
3-Phase
Phase
Three
Full Load Amps
9.4 A
Motor Bearings
Ball
HP
3 hp
Motor Enclosure Design
Open Drip Proof
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Service Factor
1.15
Nameplate RPM
1,725/1,425
Frame
56HZ
Full Load Amps @ 50Hz
9.4 A
Max. Ambient Temp.
104 Degrees F
HP @ 50Hz
3 hp
Nominal Efficiency
83.6 %
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
208-230
Service Factor @ 50Hz
1.15

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,725/1,425 RPM, Voltage 208-230/460V AC, Full Load Amps 9.4-9.2/4.6 A, 56HZ Frame, Usable @ 208V Usable at 208V, Motor Service Factor 1.15, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.