Zoro Homepage

HVAC Motor, 115V AC, Single, 1/16 hp

  • Mfr # MOT18993

  • Zoro # G122435947


product price: $572.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT18993
Zoro #
G122435947
UPC #
-
Country of Origin
Mexico

Description

HVAC Motor, Single Phase, Motor Design Not Applicable, 1/16 hp HP, Nameplate RPM 1,080 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps Not Applicable, 48 Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Not Applicable, Motor Mounting Position Horizontal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.