Shop TRANE
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # MOT14293
- Zoro # G325075568
product price:Â
$
2,651.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Totally Enclosed Air-Over
Phase
Three
Product Type
Fan and Blower Motor
Frame Size
56
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT14293
- Zoro #
- G325075568
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 56
- Shaft Diameter
- 7/8 in
- Shaft Length
- 3 7/16 in
Details
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Phase
- Three
- Product Type
- Fan and Blower Motor
- Motor Shaft Rotation
- CCWLE
- Item
- MOTORS-GENERAL PURPOSE
- Drive Type
- Direct Drive
- Number of Speeds
- 1
- Usable @ 208V
- Usable at 208V
Description
MOTORS-GENERAL PURPOSE, Three Phase, Usable @ 208V Usable at 208V, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.