Shop TRANE
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # MOT18686
- Zoro # G725075120
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Shaft Diameter
1/2 in
Motor Enclosure Type
Totally Enclosed Air-Over
Product Type
Condenser Fan Motor
Capacitor Required
Capacitor Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT18686
- Zoro #
- G725075120
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 8 1/4 in
Details
- Item
- MOTORS-GENERAL PURPOSE
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Product Type
- Condenser Fan Motor
- Capacitor Required
- Capacitor Included
- Motor Shaft Rotation
- CCWLE
- Number of Speeds
- 1
- Phase
- Single
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.