Shop TRANE
See all product information
Create Account
MOTORS - VARIABLE SPEED
- Mfr # MOT15108
- Zoro # G525074170
product price:Â
$
1,604.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Phase
Single
Usable @ 208V
Usable at 208V
Mounting Position
All Angle
Motor Enclosure Type
Open Air Over
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT15108
- Zoro #
- G525074170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 1/2 in
Details
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Usable @ 208V
- Usable at 208V
- Mounting Position
- All Angle
- Motor Enclosure Type
- Open Air Over
- Compatible Manufacturer Part Number
- M952V100CU48AAA, M952V100CU48ABA
- Item
- MOTORS - VARIABLE SPEED
Description
MOTORS - VARIABLE SPEED, Single Phase, Usable @ 208V Usable at 208V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.