MOTORS-GENERAL PURPOSE
- Mfr # MOT18956
- Zoro # G225075293
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Product Type
Fan and Blower Motor
Motor Enclosure Type
Open Air Over
Phase
Single
Number of Speeds
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18956
- Zoro #
- G225075293
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Fan and Blower Motor
- Item
- MOTORS-GENERAL PURPOSE
- Motor Enclosure Type
- Open Air Over
- Phase
- Single
- Number of Speeds
- 3
- Usable @ 200V
- Usable at 200V
- Capacitor Required
- Capacitor Included
- Drive Type
- Direct Drive
- Mounting Position
- All Angle
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 15/16 in
Description
MOTORS-GENERAL PURPOSE, Single Phase, Usable @ 200V Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.