MOTORS-GENERAL PURPOSE
- Mfr # MOT18990
- Zoro # G125074747
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Product Type
Fan and Blower Motor
Motor Shaft Rotation
CW/CCW
Motor Enclosure Type
Open Air Over
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18990
- Zoro #
- G125074747
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Fan and Blower Motor
- Item
- MOTORS-GENERAL PURPOSE
- Motor Shaft Rotation
- CW/CCW
- Motor Enclosure Type
- Open Air Over
- Phase
- Single
- Number of Speeds
- 3
- Motor Thermal Protection
- Auto
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 in
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.