MOTORS-GENERAL PURPOSE
- Mfr # MOT22063
- Zoro # G025074854
product price:Â
$
1,926.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Phase
Single
Usable @ 208V
Usable at 208V
Motor Shaft Rotation
CWSE
Frame Size
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT22063
- Zoro #
- G025074854
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Usable @ 208V
- Usable at 208V
- Motor Shaft Rotation
- CWSE
- Item
- MOTORS-GENERAL PURPOSE
Dimensions
- Frame Size
- 48
Description
MOTORS-GENERAL PURPOSE, Single Phase, Usable @ 208V Usable at 208V, Motor Shaft Rotation CWSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.