MOTORS-GENERAL PURPOSE
- Mfr # MOT9249
- Zoro # G325075810
product price:Â
$
1,283.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1/2 in
Compatible Manufacturer Part Number
AUH2B080A9V3VAA,AUH2B080A9V3VAB,AUH2B080A9V3VAC,AUX2B080AFV3VAA,AUX2B080AFV3VAB,AUY080R9V3V3,AUY080R9V3W0,AUY080R9V3W1,AUY080R9V3W4,AUY080R9V3W5,AUY080R9V3W6,TUH2B080A9V3VAA,TUH2B080A9V3VAB,TUH2B080A9V3VAC,TUX2B080AFV3VAA,TUX2B080AFV3VAB,TUY080R9V3V3,TUY080R9V3W0,TUY080R9V3W1,TUY080R9V3W4,TUY080R9V3W5,TUY080R9V3W6
Shaft Length
4 in
Motor Enclosure Type
Totally Enclosed Air-Over
Application
Fan/Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT9249
- Zoro #
- G325075810
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Manufacturer Part Number
- AUH2B080A9V3VAA,AUH2B080A9V3VAB,AUH2B080A9V3VAC,AUX2B080AFV3VAA,AUX2B080AFV3VAB,AUY080R9V3V3,AUY080R9V3W0,AUY080R9V3W1,AUY080R9V3W4,AUY080R9V3W5,AUY080R9V3W6,TUH2B080A9V3VAA,TUH2B080A9V3VAB,TUH2B080A9V3VAC,TUX2B080AFV3VAA,TUX2B080AFV3VAB,TUY080R9V3V3,TUY080R9V3W0,TUY080R9V3W1,TUY080R9V3W4,TUY080R9V3W5,TUY080R9V3W6
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Application
- Fan/Blower
- Mounting Position
- All Angle
- Phase
- Single
- Item
- MOTORS-GENERAL PURPOSE
Dimensions
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 in
- Frame Size
- 48
Description
MOTORS-GENERAL PURPOSE, Single Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.