1/2-Inch Router Collet and Nut Set, Precision Machined, CE/CNS/127
- Mfr # U*CE/CNS/127
- Zoro # G023924656
product price:Â
$
59.95
/ea
Key Features
Includes
1 x 1/2 in Router Collet and Nut Set
For Use With
1/2 in shank router bits, Atlas Copco (AEG) OFSE2000, Freud FT2000E, FT2200E, FT3000VCE, Casals FT2000VCE
Width
1/2 in
Material
Multi-slit Spring Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*CE/CNS/127
- Zoro #
- G023924656
- UPC #
- -
- Country of Origin
- Italy
- Includes
- 1 x 1/2 in Router Collet and Nut Set
- For Use With
- 1/2 in shank router bits, Atlas Copco (AEG) OFSE2000, Freud FT2000E, FT2200E, FT3000VCE, Casals FT2000VCE
- Material
- Multi-slit Spring Steel
- Item
- 1/2 in Collet & Nut Set
Dimensions
- Width
- 1/2 in
Description
The Trend 1/2-Inch Router Collet and Nut Set, CE/CNS/127, is an essential addition to any woodworking toolkit, designed for precision and durability. This collet and nut set is precision-machined from high-quality multi-slit spring steel, ensuring a long-lasting performance that withstands the rigors of regular use. Specifically crafted as a replacement for the Trend CE/127127 router collet extension, it provides a reliable solution for securing your router bits. With a 1/2-inch shank, this set is compatible with a wide range of 1/2-inch shank router bits, delivering a strong and secure grip that enhances your routing accuracy. The versatility of this collet and nut set extends to compatibility with popular machines such as the Atlas Copco (AEG) OFSE2000, Freud FT2000E, FT2200E, FT3000VCE, and Casals FT2000VCE, making it a practical choice for various woodworking applications. Having this spare collet and nut set on hand can prevent unnecessary delays in your projects, ensuring you can maintain your workflow without interruption. Weighing just 43g (0.09lbs) and with compact dimensions of 76.2x35.6x35.6mm (3x1.4x1.4 inches), it is easy to store and transport. Whether you're a professional woodworker or a DIY enthusiast, the Trend 1/2-Inch Router Collet and Nut Set is a reliable choice that enhances your routing capabilities and ensures precision in every cut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.