U-Shaped Router Pod Stand, Safer Working Practices, Anti-Slip Feet, R/POD/A
- Mfr # U*R/POD/A
- Zoro # G023924809
product price:Â
$
9.79
/ea
Key Features
Includes
1 x Router Pod Stand
Depth
1-3/4 in
Application
Router safety and storage
For Use With
All makes of routers
Length
6-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*R/POD/A
- Zoro #
- G023924809
- UPC #
- -
- Country of Origin
- China
- Includes
- 1 x Router Pod Stand
- Application
- Router safety and storage
- For Use With
- All makes of routers
- Item
- U-Shaped Router Pod Stand
- Material
- ABS Plastic
Dimensions
- Depth
- 1-3/4 in
- Length
- 6-13/16 in
- Width
- 6 in
Description
The Trend U-Shaped Router Pod Stand is designed to enhance safety and efficiency when working with routers. Its innovative U-shape allows for easy placement of the router while preventing the cutter from engaging with the stand, ensuring a secure and stable working environment. Equipped with anti-slip rubber feet, this stand prevents slipping and protects your workbench from cutter damage during use. Compatible with all makes of routers, the Router Pod Stand is stackable, making it ideal for use with extra-long cutters, providing you with the flexibility needed for various projects. It is particularly beneficial when using a fine height adjuster, such as during Dovetail Jig work, as it eliminates the need to lay the router on its side or head between cuts. Made from durable ABS plastic, this universal safety router stand is a must-have for any woodworking enthusiast looking to improve their routing experience. With a lightweight design and compact size, it is easy to store and transport, making it a practical addition to your workshop. Invest in the Trend Router Pod Stand for a safer, more efficient routing process that enhances your craftsmanship and protects your tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.