Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Routing Workshop Jigs Letter & Number Cutter/Bush Pack, 1/4 Inch Shank, TEMP/LN57X1/4
- Mfr # U*TEMP/LN57X1/4
- Zoro # G723924796
product price:Â
$
18.45
/ea
Key Features
Width
1/2 in
Application
Sign making
Includes
1 x Letter & Number Router Template Set
For Use With
Trend Letter and Number Templates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*TEMP/LN57X1/4
- Zoro #
- G723924796
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Letter & Number Router Bit Set
- Application
- Sign making
- Includes
- 1 x Letter & Number Router Template Set
- For Use With
- Trend Letter and Number Templates
Dimensions
- Width
- 1/2 in
Description
The Trend Routing Workshop Jigs Letter & Number Cutter/Bush Pack is an essential tool for anyone looking to create precise and professional-looking signs. This high-precision cutter and bush pack is designed to produce flat-bottomed shallow letters and numbers with exceptional accuracy, making it ideal for sign making in softwood, hardwood, and man-made boards. Specifically crafted for use with Trend Letter and Number Templates, this kit ensures fast and accurate sign creation, delivering impressive results every time. The 1/4 inch shank cutter offers maximum control and ease of use, allowing for clean cuts that meet professional standards. The included 33/64 inch (13mm) guide bush is a direct fit for Trend routers and any router with the TBC (Trend Base Configuration) design, ensuring a seamless routing experience. For other router models, the Trend Unibase can be utilized for compatibility. This comprehensive kit includes a CraftPro cutter (C011X1/4TC) and a plastic guide bush, providing all the necessary components for your routing needs in one convenient package. Weighing only 31g (0.07lbs) net, this lightweight tool is easy to handle and maneuver, making it perfect for both beginners and experienced users. Whether you are a hobbyist or a professional, the Trend Routing Workshop Jigs Letter & Number Cutter/Bush Pack is the perfect addition to your toolkit, enabling you to create stunning signs with ease and precision.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.