Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Varijig System Extra Long Clamps, 2-Inch Clamping Thickness, Pack of 2, VJS/CK/L, 2PK
- Mfr # U*VJS/CK/L
- Zoro # G123924778
product price:Â
$
72.45
/pk of 2, $36.23/ea
Key Features
Application
Woodworking Clamping
For Use With
Trend Varijig Systems
Material
Aluminum
Includes
2 x Varijig Extra Long Clamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*VJS/CK/L
- Zoro #
- G123924778
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Application
- Woodworking Clamping
- For Use With
- Trend Varijig Systems
- Item
- Extra Long 2 in Thick Clamps
- Material
- Aluminum
- Includes
- 2 x Varijig Extra Long Clamps
Description
The Trend Varijig System Extra Long Clamps are essential tools for any woodworking enthusiast looking to enhance their projects with precision and ease. Designed with a 2-inch clamping thickness, these clamps provide exceptional versatility, accommodating various material sizes effortlessly. Crafted from durable aluminum, they are built to withstand the rigors of woodworking applications, ensuring longevity and reliability. The soft jaw pads are a standout feature, allowing for a secure grip on your workpieces without causing damage or leaving unsightly marks. These sliding friction clamps are specifically designed to integrate seamlessly with the Trend Varijig system, including the Varijig set, straight guides, and angle guide, making them a perfect addition to your toolkit. Please note that this listing is for a pair of clamps only, as the Trend Varijig systems are sold separately. With a net weight of 410g and a gross weight of 473g, they are lightweight yet sturdy, making them easy to handle during your projects. The clamps come packaged in a compact size of 218x138x50mm, ensuring they fit conveniently in your workspace. Whether you are a professional or a hobbyist, the Trend Varijig System Extra Long Clamps will elevate your woodworking experience, providing the support and stability you need for flawless results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.