12 Piece Router Cutter Starter Set, 1/4 Inch Shank, Tungsten Carbide Tipped, SET/SS8X1/4TC
- Mfr # U*SET/SS8X1/4TC
- Zoro # G623924803
product price:Â
$
79.95
/ea
Key Features
Material
Tungsten Carbide Tipped
Includes
12 x Router Cutter Starter Set
Application
Decorative and constructional woodworking
Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*SET/SS8X1/4TC
- Zoro #
- G623924803
- UPC #
- -
- Country of Origin
- China
- Material
- Tungsten Carbide Tipped
- Includes
- 12 x Router Cutter Starter Set
- Application
- Decorative and constructional woodworking
- Item
- Router Cutter Set TCT
Dimensions
- Width
- 1/4 in
Description
The Trend 12 Piece Router Cutter Starter Set is an essential addition to any woodworking toolkit, designed for both novice and experienced woodworkers. This comprehensive set features a versatile selection of tungsten carbide-tipped router bits, perfect for a variety of applications ranging from fine furniture making to small joinery tasks. With a universal 1/4 inch shank diameter, these bits are compatible with most router models, making them an ideal choice for those starting their woodworking journey. Each cutter is crafted with solid tungsten carbide cutting edges, ensuring exceptional durability and performance in solid timber, plywood, and MDF. The set includes both bearing-guided and non-bearing cutters, allowing for edge profiling and precise work with fences, guide bushes, templates, and straightedges. Housed in a protective plastic storage case, the bits are organized with identification indicators for quick and easy profile recognition, ensuring you can find the right cutter when you need it. This 12-piece set not only offers excellent value for money but also enhances your routing capabilities, making it a must-have for anyone looking to elevate their woodworking projects. Whether you're creating decorative edges or functional joints, this starter set provides the tools necessary to achieve professional results.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.