Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
6 Piece Router Bit Starter Set, 1/4 Inch Shank, Tungsten Carbide Tipped, SET/SS11X1/4TC
- Mfr # U*SET/SS11X1/4TC
- Zoro # G023924755
product price:Â
$
25.89
/ea
Key Features
Includes
6 x Router Bits Starter Set
Material
Tungsten Carbide Tipped
Application
Routing hardwood, softwood, chipboard, plywood, and MDF
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*SET/SS11X1/4TC
- Zoro #
- G023924755
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1/2 in
Details
- Includes
- 6 x Router Bits Starter Set
- Material
- Tungsten Carbide Tipped
- Application
- Routing hardwood, softwood, chipboard, plywood, and MDF
- Item
- Router Bit Set, 1/4 in Shank
Description
The Trend 6 Piece Router Bit Starter Set is an essential addition for any woodworking enthusiast, offering a versatile range of tungsten carbide tipped bits designed for precision and durability. This set includes a variety of bits suitable for routing softwood, hardwood, chipboard, plywood, and MDF, making it perfect for various projects. With a 1/4 inch shank diameter, these bits are compatible with all router models, providing flexibility for both small and large tasks. The set features a Straight Two Flute 1/4", Straight Two Flute 1/2", V-Groove 45 Deg, Guided Round Over 1/4", Guided Round Over 3/8", and Guided Ogee 5/32", ensuring you have the right tool for every job. Each bit is crafted for long-lasting performance, allowing for clean and precise cuts every time. The included hardwearing carry case ensures safe storage and easy transport, keeping your bits organized and protected. Whether you're a beginner or an experienced woodworker, this starter set offers excellent value for money and is a must-have for enhancing your router bit collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.