35 Piece Router Bit Starter Set, 1/2 Inch Shank, TCT, Aluminum Case Included, SET/SS35X1/2TC
- Mfr # U*SET/SS35X1/2TC
- Zoro # G623924797
product price:
$
103.99
/ea
Free Shipping & Returns
Key Features
Width
1/2 in
Includes
35 x Router Bits Starter Set
Material
Tungsten Carbide Tipped
Application
Woodworking applications such as grooving, edging, and trimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*SET/SS35X1/2TC
- Zoro #
- G623924797
- UPC #
- -
- Country of Origin
- China
- Includes
- 35 x Router Bits Starter Set
- Material
- Tungsten Carbide Tipped
- Item
- Router Bit Set
- Application
- Woodworking applications such as grooving, edging, and trimming
Dimensions
- Width
- 1/2 in
Description
The Trend 35 Piece Router Bit Starter Set is an essential addition to any woodworking toolkit, offering a comprehensive collection of high-quality tungsten carbide tipped (TCT) bits designed for a variety of applications. This extensive set includes bits for grooving, edging, and trimming, making it perfect for both novice and experienced woodworkers. With a universal 1/2 inch shank diameter, these router bits are compatible with most router models, ensuring seamless integration into your existing setup. The versatility of this set allows for cutting through softwood, hardwood, chipboard, plywood, and MDF, making it suitable for a wide range of projects. Each bit features premium TCT cutting edges that provide precision, durability, and an extended tool life, ensuring consistent and clean results every time. Safety is prioritized with etched ‘K’ Mark indicators on the shank for correct insertion depth, and the entire set is conveniently housed in a robust aluminum carry case for easy transport and storage. Whether you're looking to enhance your woodworking skills or tackle new projects, this 35-piece cutter set offers excellent value for money and is designed to meet the demands of various woodworking tasks. With its diverse range of bits, you can achieve professional-quality results in your woodworking endeavors.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.