CraftPro 5 Piece Mortise & Tenon Router Bit Set, 1/2 Inch Shank, SET/MT1X1/2TC
- Mfr # U*SET/MT1X1/2TC
- Zoro # G523924743
product price:
$
79.15
/ea
Key Features
Material
Tungsten Carbide Tipped
Includes
5 x Mortise & Tenon Router Bits
For Use With
Trend Mortise and Tenon Jig (MT/JIG)
Width
1/2 in
Application
Routing for mortise and tenon joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*SET/MT1X1/2TC
- Zoro #
- G523924743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Tungsten Carbide Tipped
- Includes
- 5 x Mortise & Tenon Router Bits
- For Use With
- Trend Mortise and Tenon Jig (MT/JIG)
- Item
- Router Bit Set
- Application
- Routing for mortise and tenon joints
Dimensions
- Width
- 1/2 in
Description
The Trend CraftPro 5 Piece Mortise & Tenon Router Bit Starter Set is an essential addition for any woodworking enthusiast looking to achieve precision and versatility in their projects. This comprehensive set includes five long reach straight cutters with diameters ranging from 1/4 inch to 5/8 inch, specifically designed for use with the Trend Mortise and Tenon Jig. Each cutter features a robust 1/2 inch shank, making them compatible with all router makes, ensuring you have the flexibility needed for various routing tasks. Crafted with micro granular tungsten carbide tips, these cutters are built for durability and long-lasting performance, allowing for clean and precise cuts every time. The PTFE non-stick coated body minimizes resin build-up, making maintenance easy and extending the life of the cutters. Safety is paramount, and the etched ‘K’ Mark indicator on the shank ensures correct insertion depth, promoting safe working practices. This set not only enhances your routing capabilities but also comes with a convenient storage case, making it easy to keep your tools organized and accessible. Whether you're a professional woodworker or a DIY enthusiast, the Trend CraftPro 5 Piece Mortise & Tenon Router Bit Starter Set is designed to meet your needs and elevate your craftsmanship.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.