Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Professional Multi-Material Kitchen Worktop Jig, Front Edge Alignment, KWJ950/PRO
- Mfr # U*KWJ950/PRO
- Zoro # G923924732
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Width
340 mm
Application
Creating miter joints on worktops
Material
CNC-Machined Compact Grade HPL
Includes
1 x Kitchen Worktop Jig 950
For Use With
Routing mitre joints in laminated, timber, and compact laminate surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*KWJ950/PRO
- Zoro #
- G923924732
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- Creating miter joints on worktops
- Material
- CNC-Machined Compact Grade HPL
- Includes
- 1 x Kitchen Worktop Jig 950
- For Use With
- Routing mitre joints in laminated, timber, and compact laminate surfaces
- Item
- Multi-Material Worktop Jig
Dimensions
- Width
- 340 mm
- Depth
- 12 mm
- Length
- 1260 mm
Description
The Trend Professional Multi-Material Kitchen Worktop Jig is designed for precision and efficiency in creating miter joints on worktops up to 37-1/2 inches wide. This innovative jig features front edge alignment technology, eliminating the need for setup pins and allowing for fast, accurate positioning directly at the start of the miter joint. With included 3mm and 10mm inset tools, it ensures clean finishes on both bullnose and square-edge worktops, enhancing tool control and overall efficiency. The male cut-line marking system simplifies setups by allowing direct positioning to the male cut line, making it ideal for tight or uneven layouts. The indexed guides accommodate widths from 23-5/8 to 37-1/2 inches, enabling quick adjustments for both standard and custom installations. Compatible with all standard bolt types, the jig includes options for radii and angles, perfect for peninsulas, breakfast bars, and custom finishes. Constructed from CNC-machined compact grade HPL, it offers precision, strength, and durability, ensuring long-lasting performance. The preset connector bolt recesses cater to all standard worktop bolt sizes, while the indexed backsets provide versatility for various worktop dimensions. With features like 90 Deg straight cuts, 35mm hinge recesses, and corner radius options, this jig is a comprehensive solution for professional and DIY users alike. Whether you're working with laminated, timber, or compact laminate surfaces, the Trend Professional Multi-Material Kitchen Worktop Jig is an essential tool for achieving flawless results in your kitchen installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.