Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
CRT Portable Benchtop Router Table, Robust Steel Frame, 24x16 inch Surface, CRT/MK3
- Mfr # U*CRT/MK3
- Zoro # G723924659
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Material
Tungsten Carbide Tipped
Includes
1 x Portable Benchtop Router Table
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*CRT/MK3
- Zoro #
- G723924659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Portable Router Table, 24 inx16 in
- Material
- Tungsten Carbide Tipped
- Includes
- 1 x Portable Benchtop Router Table
Dimensions
- Width
- 1/2 in
Description
The Trend CRT Portable Benchtop Router Table is designed for both workshop and jobsite use, offering robust construction and precision engineering for high-quality results. With a steel frame that ensures stability, this router table is perfect for shaping, groove work, profiling, and repeat routing across various tasks. The generous 24 x 16 inch laminated tabletop provides a smooth, low-friction surface that supports controlled stock movement, while the deep aluminum fence offers consistent workpiece support and features mounting holes compatible with Trend routers. Reliable dust control is achieved through an integrated 2-1/4 inch dust port, enhancing visibility and cleanliness during operation. Its compact design allows for easy transport, making it ideal for mobile use. The table includes adjustable features such as a 2 11/16 inch extra-deep fence, precision aluminum extrusion for perfect squareness, and a router raiser aperture for safe height adjustments. Additional safety features include a transparent router bit guard, feather boards for even pressure, and a miter fence for angled cuts. The T-slot accessory track allows for flexible positioning of accessories, while non-slip feet keep the table stable during use. With a weight of 30 lbs, this portable router table is easy to handle and store. The Trend CRT is perfect for panel raising, templating, and batch cutting applications, making it a versatile addition to any woodworking setup.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.