Walter - Plunge Cutter
- Mfr # 6796961
- Zoro # G2934385
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.9690 in
Coolant Fed
Coolant Through
Max. Cutting Dia.
3 in
Max. Speed
14,500 RPM
Min. Cutting Dia.
2.0940 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6796961
- Zoro #
- G2934385
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 3 in
- Min. Cutting Dia.
- 2.0940 in
- Depth of Cut
- 0.0790 in
- Arbor Dia.
- 1 in
- Hub Outside Dia.
- 2.7990 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Max. Speed
- 14,500 RPM
- ISO Number
- M4002.076-B26-06-02
- Number of Inserts
- 6
- ANSI Code
- M4002.076-B26-06-02
- Cutting Application
- Face Milling, High Feed Milling
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.0790 in, ANSI Code M4002.076-B26-06-02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.