Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Varijig System Guide Connect Block, Routing Jigs, VJS/G/CB
- Mfr # U*VJS/G/CB
- Zoro # G223924807
product price:Â
$
26.45
/ea
Key Features
Includes
1 x Varijig Guide Connect Block
Depth
50 mm
Length
150 mm
Width
150 mm
Application
Precision routing and jointing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*VJS/G/CB
- Zoro #
- G223924807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Varijig Guide Connect Block
- Includes
- 1 x Varijig Guide Connect Block
- Application
- Precision routing and jointing
- For Use With
- Trend Varijig Systems
Dimensions
- Depth
- 50 mm
- Length
- 150 mm
- Width
- 150 mm
Description
The Varijig System Guide Connect Block is an essential component for precision routing, designed specifically for use with the VJS/G/100 model. This jointing block enhances your routing capabilities, allowing for accurate and efficient jointing in various woodworking projects. Crafted with durability in mind, it weighs a mere 117g, making it lightweight yet robust enough to withstand the rigors of professional use. The compact size of 150x82x50mm ensures easy handling and storage, while the thoughtful design allows for seamless integration into your existing routing setup. Ideal for both amateur woodworkers and seasoned professionals, the Varijig System Guide Connect Block is a must-have for anyone looking to elevate their routing precision and achieve flawless results. Whether you're working on intricate designs or simple joints, this tool will help you achieve the accuracy you need. Invest in the Varijig System Guide Connect Block and experience the difference in your woodworking projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.