Uppercase Letter Template Set for Sign Making, Clear Plastic, TEMP/LUC/57
- Mfr # U*TEMP/LUC/57
- Zoro # G123924792
product price:Â
$
81.35
/ea
Key Features
Application
Sign making
Length
5-7/16 in
Includes
1 x Uppercase Letter Template Set
Depth
15/64 in
Width
15 19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*TEMP/LUC/57
- Zoro #
- G123924792
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- Sign making
- Includes
- 1 x Uppercase Letter Template Set
- Item
- Uppercase Letter Template Set
- Material
- Clear Plastic
- For Use With
- Plunge Router with 1/2 in guide bushing and 5/16 in diameter bit
Dimensions
- Length
- 5-7/16 in
- Depth
- 15/64 in
- Width
- 15 19/32 in
Description
The Trend Uppercase Letter Template Routing Set is designed for those who seek precision and professionalism in sign making. Crafted from clear plastic, these templates allow for easy alignment and visibility, ensuring that your letters are cut accurately every time. Each letter stands at a height of 2-1/4 inches, making them perfect for creating clear, legible signs that effectively communicate your message. This versatile set includes templates for the entire alphabet, enabling you to craft any message you need, whether it’s for warnings, instructions, or promotions. Using the templates is straightforward; simply position them and utilize a plunge router with a 1/2-inch guide bushing and a 5/16-inch diameter bit for smooth, precise cutting. The uppercase block characters are styled in the modern Trend Vogue typeface, providing a contemporary look to your signs. With a total weight of 1113g, this set is both lightweight and easy to handle, making it an essential addition to your routing accessories. The dimensions of the templates are 15 19/32" x 5 7/16" x 15/64", ensuring they fit comfortably in your workspace. Whether you are a professional sign maker or a DIY enthusiast, this comprehensive template set will enhance your projects and help you achieve a polished finish. Invest in the Trend Uppercase Letter Template Routing Set for a reliable and efficient solution to all your sign-making needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.