Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Screw-On Style Guide Bush, 1-3/16 Inch, Brass, Precision Routing, GB/US/30
- Mfr # U*GB/US/30
- Zoro # G623924810
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Width
1 3/16 in
Material
Brass
Includes
1 x 30mm Guide Bush
For Use With
Routers
Application
Precision routing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*GB/US/30
- Zoro #
- G623924810
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Includes
- 1 x 30mm Guide Bush
- Item
- Screw-On Guide Bush 30mm
- For Use With
- Routers
- Application
- Precision routing
Dimensions
- Width
- 1 3/16 in
Description
The Trend Screw-On Style Guide Bush is an essential tool for any woodworking enthusiast seeking precision and accuracy in routing tasks. Designed to securely attach to your router, this guide bush ensures that every cut is clean and exact, making it ideal for a variety of projects. Its innovative threaded pattern allows for easy and secure attachment, while the included locking ring enhances stability, keeping the guide bush firmly in place during operation. With an optimal outer diameter of 1-3/16 inch and an inner diameter of 1-1/16 inch, it is perfectly sized for precision routing. Crafted from high-quality brass, this durable guide bush is built to withstand the demands of frequent use in your workshop, ensuring longevity and reliability. Whether you're a professional woodworker or a DIY hobbyist, the Trend Screw-On Style Guide Bush is a must-have accessory that will elevate your routing experience and help you achieve flawless results every time.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.