Varijig System Straight Guide, 100 inch, Routing Jigs, VJS/G/100
- Mfr # U*VJS/G/100
- Zoro # G623924780
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Length
100 in
Application
Precision routing
For Use With
Trend Varijig Systems
Includes
1 x Varijig Straight Guide 100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*VJS/G/100
- Zoro #
- G623924780
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Varijig 100 in Straight Guide
- Application
- Precision routing
- For Use With
- Trend Varijig Systems
- Includes
- 1 x Varijig Straight Guide 100 in
Dimensions
- Length
- 100 in
Description
The Varijig System Straight Guide 100 inch is an essential tool for precision routing, designed to enhance your woodworking projects with ease and accuracy. This innovative jig features two lengths of durable alloy extrusion, connected by a jointing piece, allowing for a maximum working length of 100 inches (2540mm). Its reduced length makes it convenient for transport and storage, ensuring you can take it wherever your projects lead. The sliding clamps can be adjusted along each extrusion, accommodating a maximum material clamp thickness of 1-1/4 inch (32mm), providing versatility for various materials. The adjustable friction washer on the clamps prevents them from sliding too freely, ensuring stability during use. One of the extrusions is equipped with a dual metric/imperial scale, making measurements straightforward and accessible. Additionally, the Varijig System can be combined with other Varijig parts, expanding its functionality for more complex tasks. Included in the package are a 56" alloy extrusion with scale, a second 56" alloy extrusion, a connecting block, a 4mm hex key, and two sliding clamps, giving you everything you need to get started right away. With a robust construction and thoughtful design, the Varijig System Straight Guide is a reliable choice for both amateur and professional woodworkers looking to achieve precise results in their routing applications. This product is not only a smart investment but also a testament to quality craftsmanship. Whether you're working on cabinetry, furniture, or intricate designs, this routing jig will help you achieve the accuracy and efficiency you desire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.