Tri-Arc
102 in Ladder, Aluminum, 6 Steps, Aluminum Mill Finish, 500 lb Load Capacity
Mfr # URTL506
Zoro # G9823685
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Number of Steps 6
- Overall Height 102 in
- Overall Width 35 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (873-20)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- BLICKLE Swivel Plate Caster, Gray Nylon, 8", Brake, Load Rating: 2000 lb. (LH-SPOG 201K-16-FI)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- COTTERMAN 24 ft 8 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Forward Exit, Powder Coated Finish (M22WC C1)
- Tri-Arc Ladders