Shop All Rolling Ladders
Tri-Arc
112 in H Steel Cantilever Rolling Ladder, 7 Steps
Mfr # UCU500730246
Zoro # G9957832
product price: $2,315.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$2,315.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Supported / Unsupported Unsupported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500730246
- Zoro # G9957832
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 30 in |
Base Depth | 91 in |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Details
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 70 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 112 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 91 in, Number of Steps 7, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- HAMILTON Duralast Wheel, 8X2 1-3/16Pb (W-820-DL-1-3/16)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 900 lb. (P21R-U050D-14-BC)
- GLOBAL INDUSTRIAL 16 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 42-3/5L x 30W x 35-3/5H (800315)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- Tri-Arc Ladders