Shop All Rolling Ladders
Tri-Arc
152 in H Steel Rolling Ladder, 11 Steps
Mfr # KDSR111242-XR
Zoro # G3374056
product price: $1,830.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$1,830.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR111242-XR
- Zoro # G3374056
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 152 in |
Bottom Width | 35 in |
Base Depth | 103 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Overall Width | 35 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 152 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 103 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 1660 Lb (2TAU4)
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- ZORO SELECT Wheel Chock, 12 In W x 3 1/4 In H, Black (1GUK6)
- DEWALT Plastic Caps, Plastic, PK20 (DXLPK741)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- COTTERMAN 70 in H Stainless Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TS26A3E10B8P6)
- Tri-Arc Ladders