Shop All Rolling Ladders
Tri-Arc
116 in H Steel Configurable Rolling Ladder, 8 Steps
Mfr # UKDEC108246
Zoro # G2229431
original price:
$721.99
5% off
new price: $681.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # UKDEC108246
- Zoro # G2229431
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 116 in |
Bottom Width | 35 in |
Base Depth | 82 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 36 in |
Overall Width | 35 in |
Step Depth | 8 1/2 in |
Details
Description
Configurable Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 116 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 82 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 9.4 in. H X 12.7 in. W X 15.7 in. D 300 lb. capacity Plastic Step Stool (420087WHT)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1510-1)
- DURABLE CORP 12" X 10" X 14" Loading Dock Bumper (B1210-14)
- DAYTON Push Trolley, 8000 lb. Load Capacity (55HE62)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-14)
- Tri-Arc Ladders