Shop All Rolling Ladders
Tri-Arc
172 in H Steel Rolling Ladder, 13 Steps
Mfr # KDSR113246-XR
Zoro # G3374135
product price: $1,967.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$1,967.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR113246-XR
- Zoro # G3374135
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 172 in |
Bottom Width | 40 in |
Base Depth | 116 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Overall Width | 40 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 172 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 116 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK (VDKR-6-BK)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, White (G06-WHX-PGA-4UNN)
- POWR-FLITE Powr-Flite® Industrial Push Sweeper - PS320 (PS320)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R36)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-14)
- Tri-Arc Ladders