Tri-Arc
116 in H Steel Tilt and Roll Ladder, 8 Steps
Mfr # KDRF108166
Zoro # G2139621
product price: $543.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 350 lb (1ULH9)
- SURTEK Ratcheting Tie Down 1 X 3M (151101)
- ZORO SELECT Fixed Eye Double Pulley, Zinc (1RCK6)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2228)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- Tri-Arc Ladders