Shop All Rolling Ladders
Tri-Arc
122 in H Steel Cantilever Rolling Ladder, 8 Steps
Mfr # UCU500840242
Zoro # G9957674
product price: $2,312.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,312.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Supported / Unsupported Unsupported
- Platform Depth 40 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500840242
- Zoro # G9957674
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 30 in |
Base Depth | 109 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 10 in |
Details
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 80 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 122 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 109 in, Number of Steps 8, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- FAIRBANKS Casters, Phenolic, Rigid, 8" (N32-8-MC)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246-D3)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242-D3)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C1 P5)
- Tri-Arc Ladders