Shop All Fixed Ladders
Tri-Arc
122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish
Mfr # UCL7508246
Zoro # G9831446
product price: $617.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 8
- Overall Height 122 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL7508246
- Zoro # G9831446
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 122 in |
Overall Width | 30 in |
Top Step Height | 80 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Bottom Width | 30" |
Manufacturers Warranty Length | 1 yr |
Platform Height | 80" |
Details
Description
Item Ladder, Overall Height 122 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 8, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 78 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 80 in, Standards OSHA, Step Depth 7 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (1DJR9)
- WERNER 4 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Silver (TW374-30)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- Tri-Arc Ladders