Shop All Rolling Ladders
Tri-Arc
126 in H Steel All Direction Ladder, 9 Steps
Mfr # KDED109242
Zoro # G2232861
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$1,111.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 10 in
- Platform Width 24 in
- Step Tread Serrated
Product Information
- Brand Tri-Arc
- MFR # KDED109242
- Zoro # G2232861
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 126 in |
Bottom Width | 35 in |
Base Depth | 69 in |
Handrail Height | 36 in |
Overall Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 24 in |
Details
Description
All Direction Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 126 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 69 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- KNUFFI Corner Guard, Dome Shape, 1-43/64" D (60-6856)
- DAYTON Keg/Case Truck, 500 lb. (4W324)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 150 lb. Load (437V28)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D3)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps (KDMF102166)
- Tri-Arc Ladders