Shop All Rolling Ladders
Tri-Arc
126 in H Steel Stock Picking Rolling Ladder, 9 Steps
Mfr # KDSP109242
Zoro # G3373450
product price: $1,455.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,455.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSP109242
- Zoro # G3373450
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 126 in |
Bottom Width | 35 in |
Base Depth | 78 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 35 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Details
Description
Stock Picking Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 126 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 78 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Box Guard, Load Cap 5500 Lb (24L324)
- ZORO SELECT Dock Plate, 5200 lb., 24 x 48 In. (4LGV8)
- IRONGUARD Safety Checklist, Electric Narrow Aisle (70-1063)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246-D3)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- Tri-Arc Ladders