Shop All Rolling Ladders
Tri-Arc
76 in H Steel Rolling Ladder, 4 Steps
Mfr # WLSR104246
Zoro # G3373575
product price: $569.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # WLSR104246
- Zoro # G3373575
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 76 in |
Bottom Width | 31 in |
Base Depth | 35 in |
Overall Width | 31 in |
Step Depth | 7 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 76 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 35 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels (F82425A0)
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 165 lb (GDS-100B-SS)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- Tri-Arc Ladders