Shop All Fixed Ladders
Tri-Arc
13 ft. Ladder, Standard Fixed Cage, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish
Mfr # WLFC1114-Y
Zoro # G2280938
product price: $945.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 14
- Overall Height 13 ft.
- Top Step Height 13 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFC1114-Y
- Zoro # G2280938
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 13 ft. |
Top Step Height | 13 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Standard Fixed Cage,Steel,14-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Plate, Polished Chrome (6701140)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X1.75" BLK (BOL-36-2-BK)
- ZORO SELECT V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb (1NWE1)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- Tri-Arc Ladders