Shop All Fixed Ladders
Tri-Arc
11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish
Mfr # WLFS0112-Y
Zoro # G2281592
product price: $522.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 12
- Overall Height 11 ft.
- Top Step Height 11 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0112-Y
- Zoro # G2281592
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 11 ft. |
Top Step Height | 11 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Steel,Standard Fixed,12-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Black (EET1-902CW-6)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-BLK-PLB-34212-4)
- ADVANTAGE 250' 3/64 Dia. VC 1/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC047-062R250)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 51 x 23" (GMK16UA4)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- Tri-Arc Fixed Ladders