Shop All Fixed Ladders
Tri-Arc
132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish
Mfr # UCL5009242
Zoro # G9831482
product price: $889.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 9
- Overall Height 132 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL5009242
- Zoro # G9831482
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 132 in |
Overall Width | 30 in |
Top Step Height | 90 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Bottom Width | 30" |
Platform Height | 90" |
Details
Description
Item Ladder, Overall Height 132 in, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 9, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 88 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 90 in, Standards OSHA, Step Depth 10 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SR SMITH Sr Smith 60-702 Ladder Bolt-Nut Sets; Hardware For 3 Treads (60702)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 14 ft L, 2 in W, Polyester, Yellow (EE1602DTX14)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- PRO-GRADE TOOLS Edge Razor Blades 10 pcs., Single (82094)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- Tri-Arc Fixed Ladders