Shop All Fixed Ladders
Tri-Arc
132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish
Mfr # UCL7509246
Zoro # G9831437
product price: $706.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 9
- Overall Height 132 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL7509246
- Zoro # G9831437
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 132 in |
Overall Width | 30 in |
Top Step Height | 90 in |
Step Width | 24 in |
Handrail Height | 42 in |
Bottom Width | 30" |
Manufacturers Warranty Length | 1 yr |
Platform Height | 90" |
Step Depth | 7 in |
Details
Description
Item Ladder, Overall Height 132 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 9, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 88 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 90 in, Standards OSHA, Step Depth 7 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/2 in. x 300 ft. Twisted Polypropylene Reeled Rope in Yellow (300541TV)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- DC CARGO 1in X 6 Bolt-On Retractable Ratchet Straps - Stainless Steel, 2PK (16RRBOSS-2)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, SEHR (23202)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 15 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFC1213-Y)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8912)
- Tri-Arc Fixed Ladders