Shop All Rolling Ladders
Tri-Arc
136 in H Steel Stock Picking Rolling Ladder, 10 Steps
Mfr # KDSP110242
Zoro # G3373441
product price: $1,748.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$1,748.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSP110242
- Zoro # G3373441
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 136 in |
Bottom Width | 35 in |
Base Depth | 85 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Depth | 7 in |
Overall Width | 35 in |
Step Width | 24 in |
Details
Description
Stock Picking Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 136 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 85 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook for 3 Ton Lever Hoist (L5BU0301021)
- PEERLESS CHAIN 3/8 CONNECTING LINK, HDG, 440840603 (440840603)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- US CARGO CONTROL 3/8" x 18' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (38G100SOSL-18)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCS500540246)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940246)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242-D3)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- Tri-Arc Ladders