Tri-Arc
132 in H Steel Cantilever Rolling Ladder, 9 Steps
Mfr # UCS500940246
Zoro # G9958015
product price: $2,113.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.
$2,113.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Supported
- Platform Depth 40 in
- Platform Width 24 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 3' Ball Transfer Table 3FT-BTT35-21-4 - 21" Between Frame - 4" Ball Center (3FT-BTT35-21-4)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU84)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- BIL-JAX Walkboard - Aluminum Plywood - A - 24" W x 7' L (0054-236)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-42)
- Tri-Arc Rolling Ladders