Tri-Arc
192 in H Steel Rolling Ladder, 15 Steps
Mfr # KDSR115242-XR
Zoro # G3374010
original price:
$2,500.28
23% off
Item requires special delivery charges. A $700.00 per item surcharge will be applied.
$1,917.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" Anchor Shackle, Screw Pin, Zinc Plated (T9600335)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- Tri-Arc Ladders