Shop All Rolling Ladders
Tri-Arc
166 in H Steel Rolling Ladder, 13 Steps
Mfr # KDEC113242
Zoro # G2232940
product price: $1,172.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,172.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDEC113242
- Zoro # G2232940
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 166 in |
Bottom Width | 40 in |
Base Depth | 124 in |
Overall Width | 40 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 166 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 124 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,600 lb (RSCE-246060-4-3.6K-95)
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- EVEREST EVEREST 1" x 10Ft 300 LBS WORKING LIMIT RATCHET TIE DOWN 4PK W/ POUCH (S41103)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- Tri-Arc Rolling Ladders