Tri-Arc
186 in H Steel Configurable Rolling Ladder, 15 Steps
Mfr # UKDEC115246
Zoro # G9906687
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- RUBBERMAID 12 in Tilt Truck Wheel Kit With Hardware (1014-L3)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 (2TAC5)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- Tri-Arc Rolling Ladders