Shop All Fixed Ladders
Tri-Arc
22 ft. Ladder, Standard Fixed Cage, Steel, 23-Rung, Steel, 23 Steps, Safety Yellow Finish
Mfr # WLFC1123-Y
Zoro # G2281050
product price: $2,091.99
/ea
Item requires special delivery charges. A $790.00 per item surcharge will be applied.
$2,091.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 23
- Overall Height 22 ft.
- Top Step Height 22 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFC1123-Y
- Zoro # G2281050
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 22 ft. |
Top Step Height | 22 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Standard Fixed Cage,Steel,23-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- BISON LIFTING EQUIPMENT Adjustable W-Beam End Stop. Beam Range: 3.22" - 21.65", Includes 2 Clamps (TESH20-63)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- Tri-Arc Ladders