Tri-Arc
29 ft. Ladder, Standard Fixed Cage, Steel, 30-Rung, Steel, 30 Steps, Safety Yellow Finish
Mfr # WLFC1130-Y
Zoro # G2281111
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,775.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 30
- Overall Height 29 ft.
- Top Step Height 29 ft.
- Walk-Thru Included No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rubber Tarp Strap, Heavy Duty 9" (580113)
- AP PRODUCTS AP Products 018-5161250 Black Weather Stripping Tape - 5/16" x 1/2" x 50' (018-5161250)
- WERNER FG Extension Ladder and Safety Labels (LFE100)
- ALL MATERIAL HANDLING Plate Clamp Universal 5tx0-50 HRC<37 (PCUA050)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- Tri-Arc Fixed Ladders