Shop All Fixed Ladders
Tri-Arc
22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish
Mfr # WLFS0220-Y
Zoro # G2281951
product price: $937.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 20
- Overall Height 22 ft. 6"
- Top Step Height 19 ft.
- Walk-Thru Included Yes
Product Information
- Brand Tri-Arc
- MFR # WLFS0220-Y
- Zoro # G2281951
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 22 ft. 6" |
Top Step Height | 19 ft. |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Walk-Thru Fixed,Steel,20-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/4" x 12 (EHTBGV34X12)
- EOSLIFT Standard EOS10 Fully Complete Replacement Pallet Jack Load and Steering Wheel Set, Load Wheel 3-9/16 in. x 2-15/16 in. Steering Wheel 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow (EE1804NFX8)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (FH1008)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- Tri-Arc Ladders