Shop All Rolling Ladders
Tri-Arc
30 in H Steel Rolling Step, 3 Steps
Mfr # WLSR003246
Zoro # G3373618
original price:
$302.99
5% off
new price: $286.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Platform Height 30"
- Number of Steps 3
- Platform Depth 28 in
- Platform Width 10 in
- Step Tread Perforated
Product Information
- Brand Tri-Arc
- MFR # WLSR003246
- Zoro # G3373618
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 28 in |
Platform Width | 10 in |
Overall Height | 30 in |
Bottom Width | 30 in |
Base Depth | 28 in |
Manufacturers Warranty Length | 1 yr |
Top Step Depth | 10 in |
Step Width | 24 in |
Top Step Height | 30 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, ANSI Type A14.11, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 30 in, Base Depth 28 in, Color Gray, Finish Powder Coated, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Perforated, Net Weight 81 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (260025)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 47BF (S47 CO GP FTS 2-50A17)
- GLEASON REEL Floor Jib Kit, Fixed, 10 ft. x9 ft. Column (W5F-100902)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S510-TPRS-71678-4)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109242-XR)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4W5C1P3)
- Tri-Arc Ladders